
Undercutting End Mill - 270° High Helix, 0.0394"
Mfr # 95111M
Zoro # G7122799
product price: $84.39
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0330"
Neck Dia.
0.0240" (.6 mm)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95111M
Zoro #
G7122799
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0330"
Neck Dia.
0.0240" (.6 mm)
Milling Dia.
0.0394"
Shank Dia.
1/8"
Neck Length
0.0780" (5/64)
Radius
0.0197"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0394" (1 mm)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
Chip-Breaker
N
Center Cutting
N
Weldon Flat
N
Coating
UN
Overall Reach
0.1110"
Wrap Angle
270
SAE or Metric
SAE
Description
0.0394" Cutter DIA x 0.0780" (5/64) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.