
Undercutting End Mill - 270 High Helix, 0.0625" (1/16), Finish - Machining: ZrN
Mfr # 970462-C8
Zoro # G7116316
product price: $87.35
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0530"
Neck Dia.
0.0370"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970462-C8
Zoro #
G7116316
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0530"
Neck Dia.
0.0370"
Milling Dia.
1/16"
Neck Length
0.2500" (1/4)
Shank Dia.
1/8"
Radius
0.0312" (1/32)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0625" (1/16)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ZrN
Wrap Angle
270
SAE or Metric
SAE
Coating
C8
Overall Reach
0.3030"
Description
0.0625" (1/16) Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.