Zoro Homepage

Undercutting End Mill - 270° High Helix, 0.0781" (5/64)

  • Mfr # 966578-C3

  • Zoro # G7111705


product price: $73.75
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0670"
Neck Length
0.2500" (1/4)
Neck Dia.
0.0450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966578-C3
Zoro #
G7111705
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0670"
Neck Length
0.2500" (1/4)
Neck Dia.
0.0450"
Milling Dia.
5/64"
Shank Dia.
1/8"
Radius
0.0391"
Cutter Dia.
0.0781" (5/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
Overall Reach
0.3170"
SAE or Metric
SAE
Wrap Angle
270

Description

0.0781" (5/64) Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.