
Undercutting End Mill - 270° High Helix, 0.0937" (3/32)
Mfr # 970493-C3
Zoro # G7113330
product price: $90.45
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Number of Flutes
2
Length of Cut
0.0790"
Neck Dia.
0.0540"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970493-C3
Zoro #
G7113330
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.0790"
Neck Dia.
0.0540"
Shank Dia.
1/8"
Neck Length
0.5000" (1/2)
Milling Dia.
3/32"
Radius
0.0469" (3/64)
Cutter Dia.
0.0937" (3/32)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating
C3
Overall Reach
0.5790"
Wrap Angle
270
SAE or Metric
SAE
Description
0.0937" (3/32) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.