Zoro Homepage

Undercutting End Mill - 270 High Helix, 0.0937" (3/32), Neck Length: 1/2"

  • Mfr # 970493

  • Zoro # G7117594


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Number of Flutes
2
Length of Cut
0.0790"
Milling Dia.
3/32"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970493
Zoro #
G7117594
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0790"
Milling Dia.
3/32"
Shank Dia.
1/8"
Neck Length
0.5000" (1/2)
Neck Dia.
0.0540"
Radius
0.0469" (3/64)
Cutter Dia.
0.0937" (3/32)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
270
Overall Reach
0.5790"
Coating
UN
SAE or Metric
SAE

Description

0.0937" (3/32) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.