
Undercutting End Mill - 270 High Helix, 0.0937" (3/32), Number of Flutes: 2
Mfr # 966593-C3
Zoro # G7110567
product price: $78.49
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0790"
Neck Dia.
0.0540"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966593-C3
Zoro #
G7110567
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0790"
Neck Dia.
0.0540"
Shank Dia.
1/8"
Neck Length
0.3750" (3/8)
Milling Dia.
3/32"
Radius
0.0469" (3/64)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0937" (3/32)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
270
Coating
C3
SAE or Metric
SAE
Overall Reach
0.4540"
Description
0.0937" (3/32) Cutter DIA x 0.3750" (3/8) Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.