
Undercutting End Mill - 270 High Helix, 0.1250" (1/8), Neck Length: 1/2"
Mfr # 994708-C8
Zoro # G7104888
product price: $76.29
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.1070"
Neck Length
0.5000" (1/2)
Finish - Machining
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
994708-C8
Zoro #
G7104888
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1070"
Neck Length
0.5000" (1/2)
Shank Dia.
1/8"
Neck Dia.
0.0760"
Milling Dia.
1/8"
Radius
0.0625" (1/16)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
4
Finish - Machining
ZrN
Material - Machining
Carbide
Coating
C8
SAE or Metric
SAE
Wrap Angle
270
Overall Reach
0.6070"
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.