
Undercutting End Mill - 270 High Helix, 0.1250" (1/8), Overall Length: 3"
Mfr # 928808-C3
Zoro # G7138250
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1070"
Neck Length
1.5000" (1-1/2)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928808-C3
Zoro #
G7138250
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Length of Cut
0.1070"
Neck Length
1.5000" (1-1/2)
Milling Dia.
1/8"
Neck Dia.
0.0760"
Shank Dia.
1/8"
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Overall Reach
1.6070"
Coating
C3
Wrap Angle
270
Description
0.1250" (1/8) Cutter DIA x 1.5000" (1-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.