Zoro Homepage

Undercutting End Mill - 270 High Helix, 0.1562" (5/32), Finish - Machining: Uncoated

  • Mfr # 997110

  • Zoro # G7140825


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1330"
Finish - Machining
Uncoated
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997110
Zoro #
G7140825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1330"
Shank Dia.
3/16"
Neck Length
1.0000" (1)
Milling Dia.
5/32"
Neck Dia.
0.0980" (2.5 mm)
Radius
0.0781" (5/64)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
270
Coating
UN
SAE or Metric
SAE
Overall Reach
1.1330"

Description

0.1562" (5/32) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.