
Undercutting End Mill - 270 High Helix, 0.1562" (5/32), Neck Length: 1"
Mfr # 997110-C8
Zoro # G7145086
product price: $97.59
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Number of Flutes
4
Milling Dia.
5/32"
Neck Dia.
0.0980" (2.5 mm)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
997110-C8
Zoro #
G7145086
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Length of Cut
0.1330"
Milling Dia.
5/32"
Neck Dia.
0.0980" (2.5 mm)
Neck Length
1.0000" (1)
Shank Dia.
3/16"
Radius
0.0781" (5/64)
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
ZrN
Coating
C8
SAE or Metric
SAE
Overall Reach
1.1330"
Wrap Angle
270
Description
0.1562" (5/32) Cutter DIA x 1.0000" (1) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.