
Undercutting End Mill - 270 High Helix, 0.1562" (5/32), Neck Length: 1/4"
Mfr # 951210-C8
Zoro # G7115747
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1330"
Material - Machining
Carbide
Finish - Machining
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951210-C8
Zoro #
G7115747
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1330"
Shank Dia.
3/16"
Milling Dia.
5/32"
Neck Length
0.2500" (1/4)
Neck Dia.
0.0980" (2.5 mm)
Radius
0.0781" (5/64)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
ZrN
Single End/Double End
Single End
Coolant Through
N
Wrap Angle
270
Coating
C8
Center Cutting
N
Weldon Flat
N
Overall Reach
0.3830"
SAE or Metric
SAE
Chip-Breaker
N
Description
0.1562" (5/32) Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.