Zoro Homepage

Undercutting End Mill - 270° High Helix, 0.1870" (3/16)

  • Mfr # 893512-C8

  • Zoro # G7117040


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1600"
Milling Dia.
3/16"
Neck Dia.
0.1170"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893512-C8
Zoro #
G7117040
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1600"
Milling Dia.
3/16"
Neck Dia.
0.1170"
Neck Length
1.2500" (1-1/4)
Shank Dia.
3/16"
Radius
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1870"

Details

Number of Flutes
4
Finish - Machining
ZrN
Material - Machining
Carbide
Coating
C8
Overall Reach
1.4100"
SAE or Metric
SAE
Wrap Angle
270

Description

0.1870" (3/16) Cutter DIA x 1.2500" (1-1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.