
Undercutting End Mill - 270 High Helix, 0.1875" (3/16), Finish - Machining: ZrN
Mfr # 951212-C8
Zoro # G7129500
product price: $77.95
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1600"
Neck Dia.
0.1170"
Finish - Machining
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951212-C8
Zoro #
G7129500
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1600"
Neck Dia.
0.1170"
Milling Dia.
3/16"
Neck Length
0.2500" (1/4)
Shank Dia.
3/16"
Radius
0.0937" (3/32)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
4
Finish - Machining
ZrN
Material - Machining
Carbide
Wrap Angle
270
Coating
C8
SAE or Metric
SAE
Overall Reach
0.4100"
Description
0.1875" (3/16) Cutter DIA x 0.2500" (1/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.