
Undercutting End Mill - 270 High Helix, 0.1875" (3/16), Overall Length: 2"
Mfr # 934112-C3
Zoro # G7119299
product price: $74.15
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1600"
Shank Dia.
3/16"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
934112-C3
Zoro #
G7119299
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1600"
Shank Dia.
3/16"
Neck Length
0.1250" (1/8)
Neck Dia.
0.1170"
Milling Dia.
3/16"
Radius
0.0937" (3/32)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Center Cutting
N
Overall Reach
0.2850"
Chip-Breaker
N
Coating
C3
SAE or Metric
SAE
Wrap Angle
270
Weldon Flat
N
Description
0.1875" (3/16) Cutter DIA x 0.1250" (1/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.