Zoro Homepage

Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Neck Length: 1/2"

  • Mfr # 863716-C8

  • Zoro # G7108738


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2130"
Shank Dia.
1/4"
Neck Dia.
0.1580"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863716-C8
Zoro #
G7108738
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2130"
Shank Dia.
1/4"
Neck Dia.
0.1580"
Milling Dia.
1/4"
Neck Length
0.5000" (1/2)
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
ZrN
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Overall Reach
0.7130"
Weldon Flat
N
SAE or Metric
SAE
Coating
C8
Chip-Breaker
N
Center Cutting
N
Wrap Angle
270

Description

0.2500" (1/4) Cutter DIA x 0.5000" (1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.