
Undercutting End Mill - 270° High Helix, 0.3125" (5/16)
Mfr # 994720-C8
Zoro # G7121898
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2660"
Neck Length
0.7500" (3/4)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
994720-C8
Zoro #
G7121898
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.2660"
Neck Length
0.7500" (3/4)
Shank Dia.
5/16"
Neck Dia.
0.2010"
Milling Dia.
5/16"
Radius
0.1562" (5/32)
Cutter Dia.
0.3125" (5/16)
Shank Diameter
0.3125" (5/16)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
ZrN
Wrap Angle
270
SAE or Metric
SAE
Overall Reach
1.0160"
Coating
C8
Description
0.3125" (5/16) Cutter DIA x 0.7500" (3/4) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.