
Undercutting End Mill - 270° High Helix, 0.3750" (3/8)
Mfr # 897724-C8
Zoro # G7138305
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.3200"
Neck Length
1.1250" (1-1/8)
Finish - Machining
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897724-C8
Zoro #
G7138305
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.3200"
Neck Length
1.1250" (1-1/8)
Milling Dia.
3/8"
Shank Dia.
3/8"
Neck Dia.
0.2410"
Radius
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)
Details
Number of Flutes
4
Finish - Machining
ZrN
Material - Machining
Carbide
Overall Reach
1.4450"
SAE or Metric
SAE
Coating
C8
Wrap Angle
270
Description
0.3750" (3/8) Cutter DIA x 1.1250" (1-1/8) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.