
Undercutting End Mill - 270° High Helix, 0.5000" (1/2)
Mfr # 897732-C8
Zoro # G7117628
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.0000" (6)
Number of Flutes
4
Length of Cut
0.4270"
Milling Dia.
1/2"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897732-C8
Zoro #
G7117628
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6.0000" (6)
Length of Cut
0.4270"
Milling Dia.
1/2"
Neck Length
1.5000" (1-1/2)
Shank Dia.
1/2"
Neck Dia.
0.3230"
Radius
0.2500" (1/4)
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
ZrN
Coating
C8
SAE or Metric
SAE
Overall Reach
1.9270"
Wrap Angle
270
Description
0.5000" (1/2) Cutter DIA x 1.5000" (1-1/2) Neck Length x 270° Carbide Undercutting End Mill, 4 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.