Undercutting End Mill - 270 Reduced Shank, 0.3120" (5/16), Length of Cut: 0.2730"

  • Mfr # 956120

  • Zoro # G7129616


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3.5000" (3-1/2)
Number of Flutes
6
Length of Cut
0.2730"
Milling Dia.
0.3120" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
956120
Zoro #
G7129616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5000" (3-1/2)
Length of Cut
0.2730"
Milling Dia.
0.3120" (5/16)
Shank Dia.
0.1875" (3/16)
Radius
0.1560" (5/32)

Details

Measurement System
Inch
Number of Flutes
6
Finish
UN
Single End/Double End
Single Ended
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Through
N
Wrap Angle
270
Center Cutting
N
Chip-Breaker
N

Description

0.3120" (5/16) Cutter DIA x 270° Carbide Reduce Shank Undercut End Mill, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.