
Undercutting End Mill - 270 Reduced Shank, 0.3120" (5/16), Number of Flutes: 6
Mfr # 956120-C3
Zoro # G7132355
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
3.5000" (3-1/2)
Number of Flutes
6
Length of Cut
0.2730"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956120-C3
Zoro #
G7132355
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.5000" (3-1/2)
Length of Cut
0.2730"
Milling Dia.
0.3120" (5/16)
Shank Dia.
0.1875" (3/16)
Radius
0.1560" (5/32)
Details
Measurement System
Inch
Number of Flutes
6
Finish
C3
Material - Machining
Carbide
Single End/Double End
Single Ended
Finish - Machining
AlTiN
Coolant Through
N
Center Cutting
N
Chip-Breaker
N
Wrap Angle
270
Description
0.3120" (5/16) Cutter DIA x 270° Carbide Reduce Shank Undercut End Mill, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.