Zoro Homepage

Undercutting End Mill - 270 Reduced Shank, 0.5000" (1/2), Radius: 1/4"

  • Mfr # 956132

  • Zoro # G7132127


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4.0000" (4)
Number of Flutes
6
Length of Cut
0.4320"
Shank Dia.
0.3125" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956132
Zoro #
G7132127
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.4320"
Shank Dia.
0.3125" (5/16)
Milling Dia.
0.5000" (1/2)
Radius
0.2500" (1/4)

Details

Measurement System
Inch
Number of Flutes
6
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
270

Description

0.5000" (1/2) Cutter DIA x 270° Carbide Reduce Shank Undercut End Mill, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.