Undercutting End Mill - 270 Reduced Shank, 0.6250" (5/8), Number of Flutes: 6

  • Mfr # 956140

  • Zoro # G7129765


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4.0000" (4)
Number of Flutes
6
Length of Cut
0.5460"
Shank Dia.
0.3750" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956140
Zoro #
G7129765
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.5460"
Shank Dia.
0.3750" (3/8)
Milling Dia.
0.6250" (5/8)
Radius
0.3120" (5/16)

Details

Measurement System
Inch
Number of Flutes
6
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
270

Description

0.6250" (5/8) Cutter DIA x 270° Carbide Reduce Shank Undercut End Mill, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.