Undercutting End Mill - 270 Reduced Shank, 1.0000" (1), Number of Flutes: 6

  • Mfr # 956164-C3

  • Zoro # G7133317


product price:  $894.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5.0000" (5)
Number of Flutes
6
Length of Cut
0.8730"
Milling Dia.
1.0000" (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
956164-C3
Zoro #
G7133317
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.0000" (5)
Length of Cut
0.8730"
Milling Dia.
1.0000" (1)
Shank Dia.
0.6250" (5/8)
Radius
0.5000" (1/2)

Details

Measurement System
Inch
Number of Flutes
6
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Wrap Angle
270

Description

1.0000" (1) Cutter DIA x 270° Carbide Reduce Shank Undercut End Mill, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.