
Undercutting End Mill - 270 Reduced Shank, 1.0000" (1), Overall Length: 5"
Mfr # 956164
Zoro # G7129747
product price: $857.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
5.0000" (5)
Number of Flutes
6
Length of Cut
0.8730"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956164
Zoro #
G7129747
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5.0000" (5)
Length of Cut
0.8730"
Milling Dia.
1.0000" (1)
Shank Dia.
0.6250" (5/8)
Radius
0.5000" (1/2)
Details
Measurement System
Inch
Number of Flutes
6
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
270
Description
1.0000" (1) Cutter DIA x 270° Carbide Reduce Shank Undercut End Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.