Zoro Homepage

Undercutting End Mill - 300, 0.0394", Shank Dia.: 1/8"

  • Mfr # 98391M-C3

  • Zoro # G7132608


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0364"
Shank Dia.
1/8"
Neck Dia.
0.0140"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98391M-C3
Zoro #
G7132608
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0364"
Shank Dia.
1/8"
Neck Dia.
0.0140"
Neck Length
0.0470" (3/64)
Milling Dia.
0.0394"
Radius
0.0197"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0394" (1 mm)

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Wrap Angle
300
SAE or Metric
SAE
Overall Reach
0.0830"

Description

0.0394" Cutter DIA x 0.0470" (3/64) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.