
Undercutting End Mill - 300°, 0.0781" (5/64)
Mfr # 989578-C3
Zoro # G7123849
product price: $68.49
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0728"
Shank Dia.
1/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
989578-C3
Zoro #
G7123849
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0728"
Shank Dia.
1/8"
Milling Dia.
5/64"
Neck Length
0.0470" (3/64)
Neck Dia.
0.0310" (1/32)
Radius
0.0391"
Cutter Dia.
0.0781" (5/64)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
0.1200"
Coating
C3
Wrap Angle
300
SAE or Metric
SAE
Description
0.0781" (5/64) Cutter DIA x 0.0470" (3/64) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.