Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 300°, 0.0781" (5/64)

  • Mfr # 989578

  • Zoro # G7127796


product price: $62.69
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0728"
Finish - Machining
Uncoated
Neck Length
0.0470" (3/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
989578
Zoro #
G7127796
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0728"
Neck Length
0.0470" (3/64)
Neck Dia.
0.0310" (1/32)
Shank Dia.
1/8"
Milling Dia.
5/64"
Radius
0.0391"
Cutter Dia.
0.0781" (5/64)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Overall Reach
0.1200"
SAE or Metric
SAE
Wrap Angle
300

Description

0.0781" (5/64) Cutter DIA x 0.0470" (3/64) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.