Zoro Homepage

Undercutting End Mill - 300°, 0.0938"

  • Mfr # 989593-C3

  • Zoro # G7125224


product price: $68.49
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0868"
Finish - Machining
AlTiN
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989593-C3
Zoro #
G7125224
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0868"
Shank Dia.
1/8"
Milling Dia.
0.0938"
Neck Length
0.0620" (1/16)
Neck Dia.
0.0380"
Radius
0.0469" (3/64)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0938"

Details

Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Wrap Angle
300
SAE or Metric
SAE
Overall Reach
0.1490"

Description

0.0938" Cutter DIA x 0.0620" (1/16) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.