
Undercutting End Mill - 300, 0.0938", Neck Length: 3/32"
Mfr # 875793
Zoro # G7132319
product price: $62.69
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0868"
Single End/Double End
Single End
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
875793
Zoro #
G7132319
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.0868"
Shank Dia.
1/8"
Neck Dia.
0.0380"
Milling Dia.
0.0938"
Neck Length
0.0930" (3/32)
Radius
0.0469" (3/64)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0938"
Details
Number of Flutes
2
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Through
N
Coating
UN
Weldon Flat
N
Wrap Angle
300
Center Cutting
N
Chip-Breaker
N
SAE or Metric
SAE
Overall Reach
0.1800"
Description
0.0938" Cutter DIA x 0.0930" (3/32) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.