
Undercutting End Mill - 300, 0.1181", Number of Flutes: 2
Mfr # 92683M
Zoro # G7143360
product price: $62.69
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.1101"
Milling Dia.
0.1181"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92683M
Zoro #
G7143360
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1101"
Milling Dia.
0.1181"
Neck Length
0.2180" (7/32)
Shank Dia.
1/8"
Neck Dia.
0.0510" (1.3 mm)
Radius
0.0591"
Cutter Dia.
0.1181" (3 mm)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.3280" (21/64)
Coating
UN
SAE or Metric
SAE
Wrap Angle
300
Description
0.1181" Cutter DIA x 0.2180" (7/32) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.