Zoro Homepage

Undercutting End Mill - 300°, 0.1250" (1/8)

  • Mfr # 875808

  • Zoro # G7092540


product price: $63.59
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.1160"
Material - Machining
Carbide
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875808
Zoro #
G7092540
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1160"
Milling Dia.
1/8"
Neck Length
0.1560" (5/32)
Neck Dia.
0.0530"
Shank Dia.
1/8"
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
SAE or Metric
SAE
Coating
UN
Center Cutting
N
Wrap Angle
300
Weldon Flat
N
Chip-Breaker
N
Overall Reach
0.2730"

Description

0.1250" (1/8) Cutter DIA x 0.1560" (5/32) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.