
Undercutting End Mill - 300°, 0.1250" (1/8)
Mfr # 979208
Zoro # G7132154
product price: $66.39
/eaKey Features
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.1160"
Shank Dia.
1/8"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
979208
Zoro #
G7132154
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Length of Cut
0.1160"
Shank Dia.
1/8"
Neck Dia.
0.0530"
Neck Length
0.2810" (9/32)
Milling Dia.
1/8"
Radius
0.0620" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
300
Coating
UN
SAE or Metric
SAE
Overall Reach
0.3980"
Description
0.1250" (1/8) Cutter DIA x 0.2810" (9/32) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.