
Undercutting End Mill - 300, 0.1250" (1/8), Overall Length: 2"
Mfr # 911908
Zoro # G7107259
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Number of Flutes
4
Milling Dia.
1/8"
Neck Length
0.6250" (5/8)
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911908
Zoro #
G7107259
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1160"
Milling Dia.
1/8"
Neck Length
0.6250" (5/8)
Neck Dia.
0.0530"
Shank Dia.
1/8"
Radius
0.0625" (1/16)
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Wrap Angle
300
Coating
UN
Overall Reach
0.7420"
Description
0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.