
Undercutting End Mill - 300°, 0.1406" (9/64)
Mfr # 984009-C3
Zoro # G7133299
product price: $78.25
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1300"
Material - Machining
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
984009-C3
Zoro #
G7133299
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1300"
Shank Dia.
3/16"
Neck Length
0.2180" (7/32)
Milling Dia.
9/64"
Neck Dia.
0.0620" (1/16)
Radius
0.0703"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1406" (9/64)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
0.3490"
SAE or Metric
SAE
Coating
C3
Wrap Angle
300
Description
0.1406" (9/64) Cutter DIA x 0.2180" (7/32) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.