Zoro Homepage

Undercutting End Mill - 300, 0.1406" (9/64), Overall Length: 2"

  • Mfr # 984009

  • Zoro # G7130060


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1300"
Milling Dia.
9/64"
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984009
Zoro #
G7130060
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1300"
Milling Dia.
9/64"
Neck Dia.
0.0620" (1/16)
Neck Length
0.2180" (7/32)
Shank Dia.
3/16"
Radius
0.0703"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1406" (9/64)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
0.3490"
Wrap Angle
300
SAE or Metric
SAE

Description

0.1406" (9/64) Cutter DIA x 0.2180" (7/32) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.