
Undercutting End Mill - 300, 0.1562" (5/32), Neck Length: 1/8"
Mfr # 990610
Zoro # G7104854
product price: $67.45
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Neck Dia.
0.0710" (1.8 mm)
Shank Dia.
3/16"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
990610
Zoro #
G7104854
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1450"
Neck Dia.
0.0710" (1.8 mm)
Shank Dia.
3/16"
Milling Dia.
5/32"
Neck Length
0.1250" (1/8)
Radius
0.0781" (5/64)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
300
Overall Reach
0.2710"
Coating
UN
SAE or Metric
SAE
Description
0.1562" (5/32) Cutter DIA x 0.1250" (1/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.