Zoro Homepage

Undercutting End Mill - 300, 0.1562" (5/32), Shank Dia.: 3/16"

  • Mfr # 952310

  • Zoro # G7125766


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Number of Flutes
4
Shank Dia.
3/16"
Milling Dia.
5/32"
Neck Dia.
0.0710" (1.8 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952310
Zoro #
G7125766
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1450"
Shank Dia.
3/16"
Milling Dia.
5/32"
Neck Dia.
0.0710" (1.8 mm)
Neck Length
0.6250" (5/8)
Radius
0.0781" (5/64)
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1562" (5/32)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
SAE or Metric
SAE
Overall Reach
0.7710"
Wrap Angle
300

Description

0.1562" (5/32) Cutter DIA x 0.6250" (5/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.