
Undercutting End Mill - 300°, 0.1870" (3/16)
Mfr # 979212
Zoro # G7129494
product price: $83.65
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1740"
Milling Dia.
3/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
979212
Zoro #
G7129494
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1740"
Milling Dia.
3/16"
Neck Length
0.4370" (7/16)
Neck Dia.
0.0820"
Shank Dia.
3/16"
Radius
0.0930" (3/32)
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.6110"
Wrap Angle
300
Coating
UN
SAE or Metric
SAE
Description
0.1870" (3/16) Cutter DIA x 0.4370" (7/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.