
Undercutting End Mill - 300 Degree, 0.1875 3/16
Mfr # 952312-C3
Zoro # G7111994
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.0000" (2)
Number of Flutes
4
Length of Cut
0.1740"
Milling Dia.
3/16"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
952312-C3
Zoro #
G7111994
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Length of Cut
0.1740"
Milling Dia.
3/16"
Shank Dia.
3/16"
Neck Length
0.7500" (3/4)
Neck Dia.
0.0820"
Radius
0.0938"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
300
Coating
C3
Overall Reach
0.9240"
SAE or Metric
SAE
Description
0.1875" (3/16) Cutter DIA x 0.7500" (3/4) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.