Zoro Homepage

Undercutting End Mill - 300, 0.1875" (3/16), Neck Length: 5/8"

  • Mfr # 940112-C3

  • Zoro # G7108975


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.0000" (2)
Number of Flutes
4
Material - Machining
Carbide
Milling Dia.
3/16"
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940112-C3
Zoro #
G7108975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1740"
Milling Dia.
3/16"
Neck Dia.
0.0820"
Neck Length
0.6250" (5/8)
Shank Dia.
3/16"
Radius
0.0938"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
0.7990"
Wrap Angle
300
SAE or Metric
SAE
Coating
C3

Description

0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.