Zoro Homepage

Undercutting End Mill - 300, 0.2187" (7/32), Shank Dia.: 1/4"

  • Mfr # 984014

  • Zoro # G7132109


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Neck Dia.
0.0980" (2.5 mm)
Material - Machining
Carbide
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984014
Zoro #
G7132109
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2030" (13/64)
Neck Dia.
0.0980" (2.5 mm)
Shank Dia.
1/4"
Neck Length
0.3120" (5/16)
Milling Dia.
7/32"
Radius
0.1094" (7/64)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2187" (7/32)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.5150" (33/64)
SAE or Metric
SAE
Wrap Angle
300
Coating
UN

Description

0.2187" (7/32) Cutter DIA x 0.3120" (5/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.