Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 300, 0.2362", Neck Length: 5/16"

  • Mfr # 98406M

  • Zoro # G7129485


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Neck Dia.
0.1060" (2.7 mm)
Finish - Machining
Uncoated
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98406M
Zoro #
G7129485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2200"
Neck Dia.
0.1060" (2.7 mm)
Shank Dia.
1/4"
Milling Dia.
0.2362"
Neck Length
0.3120" (5/16)
Radius
0.1181"
Cutter Dia.
0.2362" (6 mm)
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
SAE or Metric
SAE
Wrap Angle
300
Overall Reach
0.5320"

Description

0.2362" Cutter DIA x 0.3120" (5/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.