Zoro Homepage

Undercutting End Mill - 300°, 0.2500" (1/4)

  • Mfr # 877916-C3

  • Zoro # G7105974


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.2330"
Neck Length
1.5000" (1-1/2)
Neck Dia.
0.1120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877916-C3
Zoro #
G7105974
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.2330"
Neck Length
1.5000" (1-1/2)
Neck Dia.
0.1120"
Shank Dia.
1/4"
Milling Dia.
1/4"
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
SAE or Metric
SAE
Overall Reach
1.7330"
Wrap Angle
300

Description

0.2500" (1/4) Cutter DIA x 1.5000" (1-1/2) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.