
Undercutting End Mill - 300, 0.2500" (1/4), Number of Flutes: 4
Mfr # 911916-C3
Zoro # G7108266
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.0000" (3)
Number of Flutes
4
Shank Dia.
1/4"
Neck Dia.
0.1120"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911916-C3
Zoro #
G7108266
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Length of Cut
0.2330"
Shank Dia.
1/4"
Neck Dia.
0.1120"
Neck Length
1.2500" (1-1/4)
Milling Dia.
1/4"
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Coating
C3
Overall Reach
1.4830"
Wrap Angle
300
SAE or Metric
SAE
Description
0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.