Zoro Homepage

Undercutting End Mill - 300°, 0.3120" (5/16)

  • Mfr # 979220-C3

  • Zoro # G7129668


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2910"
Shank Dia.
5/16"
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979220-C3
Zoro #
G7129668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2910"
Shank Dia.
5/16"
Neck Dia.
0.1430"
Milling Dia.
5/16"
Neck Length
0.7500" (3/4)
Radius
0.1560" (5/32)
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.3125" (5/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Reach
1.0410"
Coating
C3
Wrap Angle
300
SAE or Metric
SAE

Description

0.3120" (5/16) Cutter DIA x 0.7500" (3/4) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.