Zoro Homepage

Undercutting End Mill - 300°, 0.3125" (5/16)

  • Mfr # 984020

  • Zoro # G7132090


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2910"
Shank Dia.
5/16"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984020
Zoro #
G7132090
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2910"
Shank Dia.
5/16"
Milling Dia.
5/16"
Neck Dia.
0.1430"
Neck Length
0.4370" (7/16)
Radius
0.1563" (5/32)
Cutter Dia.
0.3125" (5/16)
Shank Diameter
0.3125" (5/16)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
300
Overall Reach
0.7280"
SAE or Metric
SAE
Coating
UN

Description

0.3125" (5/16) Cutter DIA x 0.4370" (7/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.