
Undercutting End Mill - 300°, 0.3750" (3/8)
Mfr # 843224-C3
Zoro # G7134035
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.3490"
Material - Machining
Carbide
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
843224-C3
Zoro #
G7134035
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.3490"
Shank Dia.
3/8"
Neck Length
0.7500" (3/4)
Milling Dia.
3/8"
Neck Dia.
0.1720" (11/64)
Radius
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Single End/Double End
Single End
Finish - Machining
AlTiN
Coolant Through
N
Weldon Flat
N
SAE or Metric
SAE
Coating
C3
Overall Reach
1.1000"
Wrap Angle
300
Center Cutting
N
Chip-Breaker
N
Description
0.3750" (3/8) Cutter DIA x 0.7500" (3/4) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.