
Undercutting End Mill - 300°, 0.3750" (3/8)
Mfr # 926924
Zoro # G7141139
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.3490"
Milling Dia.
3/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
926924
Zoro #
G7141139
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.3490"
Milling Dia.
3/8"
Neck Length
0.6870" (11/16)
Shank Dia.
3/8"
Neck Dia.
0.1720" (11/64)
Radius
0.1875" (3/16)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
1.0370"
Coating
UN
Wrap Angle
300
SAE or Metric
SAE
Description
0.3750" (3/8) Cutter DIA x 0.6870" (11/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.