Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 300°, 0.3750" (3/8)

  • Mfr # 933024-C3

  • Zoro # G7121155


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.3490"
Neck Dia.
0.1720" (11/64)
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933024-C3
Zoro #
G7121155
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.3490"
Neck Dia.
0.1720" (11/64)
Milling Dia.
3/8"
Shank Dia.
3/8"
Neck Length
0.3750" (3/8)
Radius
0.1875" (3/16)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Single End/Double End
Single End
Finish - Machining
AlTiN
Coolant Through
N
Center Cutting
N
Coating
C3
Overall Reach
0.7250"
Weldon Flat
N
Wrap Angle
300
Chip-Breaker
N
SAE or Metric
SAE

Description

0.3750" (3/8) Cutter DIA x 0.3750" (3/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.