Undercutting End Mill - 300, 0.3750" (3/8), Length of Cut: 0.3490"

  • Mfr # 984024-C3

  • Zoro # G7133579


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Material - Machining
Carbide
Neck Dia.
0.1720" (11/64)
Milling Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984024-C3
Zoro #
G7133579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.3490"
Neck Dia.
0.1720" (11/64)
Milling Dia.
3/8"
Neck Length
0.5000" (1/2)
Shank Dia.
3/8"
Radius
0.1875" (3/16)
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.3750" (3/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
Coating
C3
Overall Reach
0.8500"
Wrap Angle
300

Description

0.3750" (3/8) Cutter DIA x 0.5000" (1/2) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.